missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Polycarbonate OverSafety Glasses, 2800 Series
8.25 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
8.25 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "22912" to get your promotional price.
8.25 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Click to view available options
Lens Tint:
Amber
Clear
Description
- Designed to fit over most users' prescription spectacles with minimal interference
- Strong polycarbonate lens with anti-scratch coating for durability
- Offer an excellent coverage and field of vision, combined with a high-level of protection against impacts
- Adjustable temple lengths (four positions) for optimal comfort and fit
- Inclined lens for easy adjustment and maximum comfort
- Soft, low-profile temples for comfort and minimum interaction with prescription spectacles
Specifications
Certifications/Compliance | EN 166:2001 |
Lens Coating | Scratch-resistant |
Lens Tint | Amber |
Product Type | Safety Glasses |
For Use With (Application) | Construction, forestry, pharmaceuticals |
Frame Color | Dark Blue |
No. per Pack | 1 Ea. |
Temple Style | Adjustable |
Lens Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'