missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuSpin 21 Ventilated Microcentrifuge

The Fisherbrand accuSpin 21 Microcentrifuges with a 24 x 1.5/2.0 mL rotor and a ClickSeal biocontainment lid that offers exceptional acceleration of up to 21,000 x g in as little as 12 seconds.

Brand:  Fisherbrand™

1968.54 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.



Additional Details : Weight : 10.50000kg

Product Code. 17606315

  • 2145.00 € / 1 set
Estimated Shipment: 14-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Durable and flexible rotors
  • Outstanding corrosion resistance with lightweight engineered polymer rotors
  • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns
  • ClickSeal™ Biocontainment solution
  • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids
  • Quiet, Easy to Use Design
  • Simplified operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
  • Sleek, lightweight, space-saving design
  • Durable and easy to clean and maintain
  • Quiet performance promotes a safe, stress-free environment
Specifications

Specifications

24 x 1.5/2 mL
21,000 x g
350 mm
24 x 1.5/2 mL rotor with ClickSeal Biocontainment Lid
Yes
14,800 rpm
230 mm
240 mm
230 V
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers