missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ HPLC Air Valve V2.0
Air valves are part of the SCAT™ Safety Cap system used to protect solvents in supply bottles from external contamination. They provide safe pressure equalization with clean air for your solvent inlet.
32.80 € - 1845.00 €
Specifications
Color | Red |
---|---|
Material | Polyurethane |
Size | UNF 0.25 in., 28 G |
Diameter (Metric) Inner | 0.25 in. |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16403819
|
SCAT™
317010 |
1 Valve |
32.80 €
Each |
In Stock
Log in to see stock. |
|||||
17706254
|
SCAT™
397008 |
8 Valves |
249.00 €
Pack of 8 |
In Stock
Log in to see stock. |
|||||
16433819
|
SCAT™
397010 |
10 Valves |
319.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
16443819
|
SCAT™
397050 |
50 Valves |
1395.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
17356429
|
SCAT™
397100 |
100 Valves |
1845.00 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Description
An exchange indicator shows the elapsed service life, allowing for prompt replacement of the air valve after 6 months of use. Purified ventilation enables precise and reproducible analytical results in the HPLC/UHPLC process.
- Blocks solvent vapors
- Protects health and the environment
- Exchange indicator displays next replacement time
- Easy to change without tools
- Fits any SCAT™ Safety Cap
Specifications
Red | |
Polyurethane | |
UNF 0.25 in., 28 G | |
0.25 in. |