missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 38-612 (ex ChemTek™ 38-612)
Click to view available options
Size:
8
9
Description
- The AlphaTec™ 38-612 range provides the best resistance to the most aggressive chemicals – without compromising dexterity or comfort.
- AlphaTec™ 38-612 offers protection against aliphatic, halogenated and aromatic hydrocarbons as well as concentrated mineral acids.
- AlphaTec™ 38-612 gloves very flexible and provide excellent dexterity. Designed for comfort – with a natural, curved ergonomic shape and soft feel – they offer easy donning and good grip.
Spécification
Cut Style | Beaded |
Coating Material | Viton/Butyl Polymer |
Color | Black |
Exterior Finish | Smooth |
Latex Free | Yes |
Material | Butyl Polymer |
Size | 9 |
Thickness (Metric) | 0.3 mm |
Length (English) | 12 in. |
Length (Metric) | 300 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'