missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 11 Ashless Fast Filtering Quantitative Filter Paper
Used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.
3.65 € - 70.50 €
Specifications
Description | Ash Content: 0.007% |
---|---|
Material | Cotton Linters |
Particle Retention | 12 to 15 μm |
Pore Size | 12 to 15 μm |
Filtration Speed | 10 sec. |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
11475188
|
Fisherbrand™
|
110 mm | Disc |
14.55 €
Pack of 100 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11485188
|
Fisherbrand™
|
125 mm | Disc |
16.85 €
Pack of 100 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
11710035
|
Fisherbrand™
|
150 mm | Folded Disc |
70.50 €
Pack of 100 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
11495188
|
Fisherbrand™
|
150 mm | Disc |
20.55 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11405198
|
Fisherbrand™
|
185 mm | Disc |
26.05 €
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
11445188
|
Fisherbrand™
|
55 mm | Disc |
3.65 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11760015
|
Fisherbrand™
|
135 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11740015
|
Fisherbrand™
|
42.5 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11750015
|
Fisherbrand™
|
45 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11730015
|
Fisherbrand™
|
47 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11730025
|
Fisherbrand™
|
120 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11455188
|
Fisherbrand™
|
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11465188
|
Fisherbrand™
|
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Wide pores filter paper
- Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
12 to 15 μm | |
10 sec. | |
11 | |
0.18 mm |
Cotton Linters | |
12 to 15 μm | |
Used for coarse and voluminous precipitates such as Iron, Aluminum and Chromium Hydroxide, Si determination in Steel and Pig Iron analysis | |
100/Pk. | |
Ashless Quantitative Filter Paper |