missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Radiation Safety Storage Bins

Radiation safety large bins with wheels that are ideal for protection against beta and gamma radiation.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

Product Code. 12307127

  • 540.00 € / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Beta – 47L with wheels – (58 x 28.5 x 27cm), use with bag CSR-BAG6
  • Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts to hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
  • Also available is our range of floor-standing and benchtop bins with anti-slip feet and hinged lids, which serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
  • Both the Beta and Gamma storage bins are available in five sizes, and the two largest bin models have wheels for easy transportation
  • Optional heavy duty drawstring bags may also be purchased
Specifications

Specifications

47 L
580mm
Microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
To hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
Radiation Storage Box
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers