missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks
Constructed of borosilicate glass. Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks are conical and graduated.
29.70 € - 159.00 €
Specifications
Certifications/Compliance | ISO 1773 |
---|---|
Material | Borosilicate Glass |
Shape | Conical |
Graduated | Yes |
Mouth Style | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15409103
|
Fisherbrand™
|
100 mL |
63.05 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15459103
|
Fisherbrand™
|
2000 mL |
29.70 €
Each |
In Stock
Log in to see stock. |
|||||
15469103
|
Fisherbrand™
|
3000 mL |
71.05 €
Each |
In Stock
Log in to see stock. |
|||||
15479103
|
Fisherbrand™
|
5 L |
109.00 €
Each |
In Stock
Log in to see stock. |
|||||
15419103
|
Fisherbrand™
|
200 mL |
67.30 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15429103
|
Fisherbrand™
|
250 mL |
67.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11952233
|
Fisherbrand™
|
300 mL |
73.75 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15439103
|
Fisherbrand™
|
500 mL |
88.08 €
Pack of 10 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
15449103
|
Fisherbrand™
|
1000 mL |
159.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15499093
|
Fisherbrand™
|
50 mL |
92.16 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Erlenmeyer, graduated.Specifications
ISO 1773 | |
Conical | |
Narrow |
Borosilicate Glass | |
Yes |