missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Microslides for Electrofusion Chambers
Microslides for Electrofusion Chambers allow alignment and fusion to be observed under a microscope.
345.00 € - 2015.00 €
Specifications
For Use With (Application) | Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion |
---|---|
Sterility | Non-sterile |
Connection Type | Banana Plug to Micrograbber |
Interface | Digital User |
Pulse Form | Square Wave |
Product Code | Brand | Electrode Shape | Field Type | Size (English) Gap | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrode Shape | Field Type | Size (English) Gap | Volume (Metric) | Price | Quantity & Availability | ||
15447250
|
BTX™
450103 |
Round Wire Electrodes | Divergent | 0.019 in. | 20 μL |
2015.00 €
Pack of 10 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15477250
|
BTX™
450106 |
Rectangular Electrodes | Homogeneous | 0.39 in. | 2 mL |
345.00 €
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15467250
|
BTX™
450105 |
Rectangular Electrodes | Homogeneous | 0.12 in. | 650 μL |
345.00 €
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15457250
|
BTX™
450104 |
Round Wire Electrodes | Divergent | 0.039 in. | 40 μL |
2015.00 €
Pack of 10 |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Allow alignment and fusion to be observed under a microscope
- Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
- Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields
Specifications
Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion | |
Banana Plug to Micrograbber | |
Square Wave |
Non-sterile | |
Digital User |