Learn More
IKA™ C-MAG MS 7 Magnetic Stirrer
Use this magnetic stirrer without heating for a variety of applications. IKA™ C-MAG MS 7 Magnetic Stirrer features a ceramic set-up plate which offers excellent chemical resistance.
Brand: IKA™ 0003582400
614.01 EUR valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Powerful motor for stirring quantities of up to 10L (H2O)
- Elevated control panel for protection against leaking liquids
- Speed range: 100 to 1500rpm
Specifications
100 to 1500 rpm | |
10 L | |
330 x 220 x 105 mm | |
180 mm | |
220 mm | |
50/60 Hz | |
Scale 0 to 6 |
1 | |
100/230 V | |
105 mm | |
180 mm | |
30w | |
IKA C-MAG MS 7 | |
5°C to 40°C |