missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Chromatographic Columns with Frit and NS Socket
64.13 € - 118.72 €
Specifications
Description | Chromatography Column |
---|---|
Type | Chromatography Column |
For Use With (Application) | Chromatographic applications |
Material | Duran Glass |
Includes | 0 to 2.5mm Bore PTFE-Hahn Stopcock |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
10121811
|
Lenz Laborglasinstrumente™
05450704 |
125 mL |
118.72 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10030511
|
Lenz Laborglasinstrumente™
05450701 |
15 mL |
64.13 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10271171
|
Lenz Laborglasinstrumente™
05450702 |
23 mL |
64.13 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10668075
|
Lenz Laborglasinstrumente™
05450700 |
8 mL |
86.81 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
10529581
|
Lenz Laborglasinstrumente™
05450703 |
35 mL |
71.18 €
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
10191851
|
Lenz Laborglasinstrumente™
05450706 |
430 mL |
117.66 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Specifications
Chromatography Column | |
Chromatographic applications | |
0 to 2.5mm Bore PTFE-Hahn Stopcock |
Chromatography Column | |
Duran Glass |