missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ Clean & Shine Double Sided Floor Pads
This 2 in 1 daily cleaning pad for low speed scrubbers gradually increases shine with repeated use
189.00 € - 388.00 €
Specifications
Product Type | Cleaning Pads |
---|---|
Color | Brown |
For Use With (Application) | Cleaning and Polishing |
For Use With (Equipment) | Low Speed Scrubbers |
Style | 2 in. 1 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17168760
|
Scotch-Brite™
7100147921 |
305 mm |
189.00 €
Pack of 5 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
17178760
|
Scotch-Brite™
7100148006 |
610 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Cleans and shines in the same step
- For use with a low-speed scrubber
- Save costs and labor by reducing or eliminating the need to burnish
- Removes black marks 3 times faster than traditional cleaning pads
- Two-sided pad lasts longer than traditional cleaning pads
- Effective on most coated and uncoated hard floors including VCT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
Specifications
Cleaning Pads | |
Cleaning and Polishing | |
2 in. 1 |
Brown | |
Low Speed Scrubbers |