missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Borosilicate Glass Volumetric Flasks
Conduct experiments in the laboratory with Fisherbrand™ Clear Borosilicate Glass Volumetric Flasks. They are graduated for precise measurement.
53.14 € - 93.75 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10014642
|
Fisherbrand™
|
10 mL |
93.75 €
Pack of 5 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
10024212
|
Fisherbrand™
|
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10709893
|
Fisherbrand™
|
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Graduated
- Polyethylene snap cap
- Clear
Specifications
Borosilicate Glass | |
Yes | |
A |