missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ ClearKlens IPA VH1 Disinfectant
Ready to use disinfectant for non-porous hard surfaces and gloves
104.00 € - 154.00 €
Specifications
Product Type | Surface Disinfectant |
---|---|
pH | 6 to 9 |
Sterility | Non-sterile |
Composition | 70% IPA/30% deionized water |
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Description | Price | Quantity & Availability | ||||
17693095
|
Diversey™
101105067 |
500 mL | For AT, BE, CH, DE, FR, GB, IE, IT, NL only |
123.00 €
6 L |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17603105
|
Diversey™
101105068 |
1 L | For AT, BE, CH, DE, FR, GB, IE, IT, NL only |
154.00 €
12 L |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17683095
|
Diversey™
101105065 |
5 L | For AT, BE, CH, DE, FR, GB, IE, IT, NL only |
104.00 €
10 L |
Estimated Shipment: 22-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
ClearKlens IPA is a non-sterile, ready to use disinfectant for the Life Sciences industry. It is used as general purpose mid-shift and terminal disinfectant. ClearKlens IPA is based on 70% isopropyl alcohol. ClearKlens IPA is available as 500 mL trigger spray, and as 1 L bottle or 5 L canister.
Key properties
- ClearKlens IPA is a fast acting disinfectant spray for use in mid-shift and terminal disinfection applications.
- It has a broad spectrum of efficacy against most vegetative forms of micro- organisms.
- ClearKlens IPA is safe for use on food contact surfaces and evaporates rapidly, leaving no residue. It is suitable for the disinfection of alcohol-safe surfaces, machines and components (conveyors, fillers, bottle inspectors, water-sensitive components, etc.)
- BPR approved pack and formulation
Benefits
- Filtered at 0.2 μm
- Ready to use
- Effective broad-spectrum activity
- Non foaming
- Suitable for use in moisture sensitive areas
- Readily evaporates leaving no residues
Specifications
Surface Disinfectant | |
6 to 9 | |
Non-sterile | |
70% IPA/30% deionized water |