missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves
21.44 EUR valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Use promo code "21638" to get your promotional price.
Click to view available options
Size:
X-Large
Description
Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.
- Powder free, latex-free
- Exceptional fit, feel and durability
- Ambidextrous with textured fingers and beaded cuff
- Tested for use with chemotherapy drugs.
- Nonsterile
- Length: 9.5 in. (24.1 cm)
- Palm Thickness: 2.8 mil (0.07 mm)
- Finger Thickness: 3.5 mil (0.09 mm)
- Blue
- 200 gloves/box
Specifications
Certifications/Compliance | ASTM D6978, ISO 9001 certified QMS; 510 K approved for medical use in the US |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 3.5 mil |
Finger Thickness (Metric) | 0.09 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 2.8 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'