Learn More
Thermo Scientific™ Conical Centrifuge Tubes
Ideal for applications requiring larger sample volumes.
Brand: Thermo Scientific™ 332270
256.78 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 5.13000kg
Description
The Thermo Scientific™ Conical Centrifuge Tubes are sterile and ideal for applications requiring larger sample volumes.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Transparent | |
Single-use | |
6 | |
Not Autoclavable | |
155 mm | |
Conical | |
95 mm | |
Centrifuge Tube |
500 mL | |
Polypropylene | |
Sterile | |
Conical | |
16 oz. | |
No | |
Yes | |
6,000 x g |