missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Curved Gamma Radiation Shields

15° angled hour-glass shape shield ideal for providing clear non-distorted vision and reducing light images and shadows.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

Product Code. 12317197

  • 1490.00 € / Each
Estimated Shipment: 07-10-2024
to see stock.
Add to basket

Description

Description

  • Gamma – Hourglass Shield – Curved Base 30 x 45cm
  • 15° angled hour-glass shape shield provides clear non-distorted vision, reducing light images and shadows
  • The curved sides provide the user with easier access to the central area behind the shield
  • Available with either a large flat base to provide bench protection, or a curved base which fits conveniently over safety trays
 
Specifications

Specifications

15° Angle
Gamma Radiation Shield
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers