missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ D Model R2P 2.0 Roller Culture Apparatus

Brand:  Wheaton™ WRBPF5110-D


Code : 04

Additional Details : Weight : 181.43680kg

Product Code. 14820341

  • 21945.00 € / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

0.25 to 8.1 rpm
100/240 V
35 W
50/60 Hz
187 cm
99 kg
For Adherent Cell Culture
1 Ea.
100/240 V, 50/60 Hz, 35 W
10°C to 40°C
CE, CSA, UL
63 cm
79 cm
D Model
80% up to 31°C
15.2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers