Learn More
Thermo Scientific™ Digital Vortex Mixers
Get accurate and efficient sample mixing
Brand: Thermo Scientific™ 88882010
397.20 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 6.10000kg
Includes: Standard Pack includes rubber platform 88882120
Description
Designed for accurate speed control for continuous mixing or pulsing of samples
- Digital display of Speed and Time
- Continuous and Touch modes
- Speed range: 0 to 3000rpm
- Precise speed control: ±5% rpm
- Quick set up to Max rpm:
- 3 seconds 1500 rpm (Touch)
- 6 seconds 3000 rpm (Continuous)
- Time set: up to 99 minutes
- 2 Timer modes:
- Down-counting for repeat tests
- Timer: Continuous, Time set as 0
- Various accessories for different vessels
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Services
2 years
Specifications
0.5 kg | |
100/240 V | |
Digital Vortex Mixer | |
EU, UK, CN Plug | |
Rubber, Plastic Platform | |
5.2 in. | |
8.1 in. | |
5.9 in. | |
14.6 lb. | |
Digital Vortex Mixer | |
Touch, Continuous | |
2 Years |
200 to 3000 rpm | |
230 V | |
cCSAus, CE, Certificate of Analysis (COA), Certificate of Analysis (COA) | |
50/60 Hz | |
8.1 x 5.9 x 5.2 in. (20.5 x 15.1 x 13.1 cm) | |
13.1 cm | |
20.5 cm | |
15.1 cm | |
6.6 kg | |
Rocker, Rotator, mixer | |
1 to 99 min., Continuous |