missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Premium Cap, with Lip Seal
Click to view available options
GL 45
Description
High-quality plastic screw cap with GL 45 thread size, developed for the needs of the pharmaceutical industry. The DURAN™ PURE Premium Lip Seal Cap is manufactured in clean rooms and made from PFA with lip seal design. Designed for use with DURAN™ PURE GL 45 Bottles. The screw cap is compatible with autoclaving and other common sterilization methods. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. The DURAN™ PURE Premium Lip Seal Cap is available with the documentation required by regulatory authorities and meets the requirements of the international pharmacopoeias.
- High cleanliness due to manufacturing in clean rooms
- Single batch delivery
- Certificate of Analysis (CoA)
- Visual and dimensional inspection
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Extractables report available
- Drug Master File
- USP <88> Class VI Pharmaceutical grade materials
Specifications
Color | Clear |
For Use With (Application) | Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media |
Material | PFA |
Quantity | 5/Pk. |
Thread Size (Metric) | GL 45 |
Autoclavable | Autoclavable |
Diameter (Metric) | 53 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'