missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Envirochek™ Polyester HV Sampling Capsule
Envirochek™ HV capsules are approved for concentration and recovery of Cryptosporidium oocysts and Giardia cysts.
257.00 € - 4640.00 €
Specifications
Description | Urethane Adhesive |
---|---|
Material (Membrane) | Spun Polypropylene |
Pore Size | 1 μm |
Sterility | Non-sterile |
Filtration Area | 1300 cm2 |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
17174221
|
Cytiva (formerly Pall Lab)
12099 |
1/Ea. |
257.00 €
Each |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17164221
|
Cytiva (formerly Pall Lab)
12098 |
25/Pk., Individually Bagged |
4640.00 €
Pack of 25 |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Approved for concentration and recovery of Cryptosporidium oocysts and Giardia cysts from up to 50 L of water according to EPA method 1623.1, with a faster, safer, and simpler protocol than other methods including processing of up to 8 samples at once using our shaker
Specifications
Urethane Adhesive | |
1 μm | |
1300 cm2 | |
Straight Hose Barb |
Spun Polypropylene | |
Non-sterile | |
Polycarbonate |