Learn More
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette
Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
Brand: Eppendorf™ 3125000079
985.70 EUR valid until 2024-12-31
Use promo code "21925" to get your promotional price.
Additional Details : Weight : 0.58200kg
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejector's low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants
Specifications
None | |
Autoclavable | |
Eppendorf™ Research™ Plus™ | |
Research Plus | |
1 to 20 μL | |
Ergonomic |
No | |
Light Pink | |
16 | |
Mechanical Pipette | |
4 Digits | |
epT.I.P.S.™ Box 2.0 with 384 Pipette Tips |