missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Economy Microscope Slide Box
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes close securely with latch lock.
5.93 € - 11.85 €
Specifications
Closure Type | Hinged lid with latch lock |
---|---|
For Use With (Equipment) | Standard Microscope Slides (25 x 75 mm) |
Includes | Numbered index card |
Material | Polypropylene |
Stackable | Yes |
Product Code | Brand | Slide Capacity | Color | Dimensions (L x W x H) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Slide Capacity | Color | Dimensions (L x W x H) | Material | Price | Quantity & Availability | ||
11761476
|
Fisherbrand™
|
25 | White | 141 x 92 x 30 mm | Polypropylene |
5.93 €
Each |
In Stock
Log in to see stock. |
||
11751476
|
Fisherbrand™
|
25 | Red | 141 x 92 x 30 mm | Polypropylene |
11.85 €
Each |
In Stock
Log in to see stock. |
||
11741476
|
Fisherbrand™
|
25 | Blue | 141 x 92 x 30 mm | Polypropylene |
9.15 €
Each |
In Stock
Log in to see stock. |
||
Description
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes clos
- Hinged lids are held securely closed with a latch lock
- Stacking feet maximize stability
- Slide identification card
Specifications
Hinged lid with latch lock | |
Numbered index card | |
Yes |
Standard Microscope Slides (25 x 75 mm) | |
Polypropylene |