missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UF with Forced-Air Convection & SingleDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
1475.00 € - 13210.00 €
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Forced |
Temperature (Metric) | 20°C to 300°C |
Type | Drying Oven |
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Capacity (Metric) | Price | Quantity & Availability | ||||
12696977
|
Memmert™
UF30 |
115/230 V, 50/60 Hz | 32 L |
1475.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12646987
|
Memmert™
UF55 |
115/230 V, 50/60 Hz | 53 L |
1865.00 €
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
12676987
|
Memmert™
UF75 |
115/230 V, 50/60 Hz | 74 L |
2105.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
12616997
|
Memmert™
UF110 |
115/230 V, 50/60 Hz | 108 L |
2460.00 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
12656997
|
Memmert™
UF160 |
115/230 V, 50/60 Hz | 161 L |
3235.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
12647007
|
Memmert™
UF450 |
400 V, 50/60 Hz | 449 L |
5400.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
12677007
|
Memmert™
UF750 |
400 V, 50/60 Hz | 749 L |
7155.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
15249925
|
Memmert™
UF1060 |
400 V, 50/60 Hz | 1060 L |
13210.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UF.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: SingleDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-colour display
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Forced | |
Drying Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years |
SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
1 high-definition TFT-colour display (SingleDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |