missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ Small Tray Dryers

Designed for lyophilizing moderate to large bulk sample loads. Labconco™ FreeZone™ Small Tray Dryers offer options for a built-in 6-port manifold and isolation valve. They include three heated shelves and temperature probes for monitoring sample temperature.

Brand:  Labconco™ 780701050


Additional Details : Weight : 54.00000kg

 View more versions of this product

Product Code. 15701866

  • 11795.00 € / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Includes: 3 shelves

Requires : Freeze dryer, vacuum pump

Description

Description

  • Three 10.6 x 11.7 in. heated shelves with sensors for monitoring sample temperature provide 372 sq. inches of shelf space
  • 2 additional shelves (sold separately) may be added
  • Each shelf warms to &plus60° C
  • Microprocessor maintains the system temperature within 3° C of set point
  • Clear acrylic viewing door provides complete visibility of the shelves
  • Lyo-Works™ OS provides flexible programming and control with a real time display of freeze dryer and tray dryer parameters on a 5 in. full color touch screen on the connected FreeZone Freeze Dryer (sold separately)
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Samples must be pre-frozen

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Services

One year

Specifications

Specifications

Tray Dryer
60°C (Max.)
UL, CAN/CSA, CE
18.5 in.
15.3 in.
18.05 in.
2.5A
230 V
120 lb.
5
Steel
3 shelves
46.9 cm
38.8 cm
45.8 cm
British (UK)
50/60 Hz
54.43 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers