missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Classic Pipet
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
The PIPETMAN Classic line, the world standard in pipetting, offers a wide range of continuously adjustable air-displacement pipettes suited for aqueous solutions of moderate viscosity and density.
Brand: Gilson™ F123602
This item is not returnable.
View return policy
Description
- Fully adjustable, air-displacement pipette with selected volume shown on digital indicator (volumeter)
- Tip holder and tip ejector are autoclavable to avoid cross-contamination
- Each pipet bears engraved identification number for traceability
Order Info
Trade in program available. Please contact your Fisher Scientific Sales representative for more details.
Specifications
±3, ±1.5μL | |
No | |
Blue | |
Reusable | |
Polypropylene | |
1 | |
No | |
Pipette | |
Small Volume Dispensing of Aqueous Fluids of Moderate Viscosity and Density (Molecular Biology, Immunology) | |
36.5 cm | |
30.5 cm | |
12 cm | |
Certified Quality |
D1000, DF1000ST, DF1200ST | |
Autoclavable (Tip Holder and Tip Ejector) | |
Manual | |
Ergonomic | |
P1000 | |
Pipetman™ Classic™ | |
Non-sterile | |
200 to 1000 μL | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Blue |