Learn More
DWK Life Sciences Glass Box, from Soda-lime Glass, for staining tray 21 317 00 03
The staining dish is used to hold a staining solution in which slides with cell cultures can be stained. With this design, a frame is required to accommodate the microscope slides.
Brand: DWK Life Sciences 233180005
304.00 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 6.21000kg
Description
Microscopy is a method of viewing objects that lie outside the resolution of the human eye and can be examined. The objects to be observed are magnified to such an extent that they can be displayed as images. For sample preparation, the objects to be examined are cut into very thin slices. These sections are then applied to an object slide and covered with a cover glass and appropriate solutions. To view the sections under the microscope, the sections on the slide must be filled in a staining trough and stained with an appropriate staining solution.
- For holding a staining rack
- Can be used for dyeing or as a TLC development chamber
Specifications
Not Autoclavable | |
Staining; Manual staining process; Staining of histological and cytological specimens | |
108 mm | |
70 mm |
Soda Lime Glass | |
10/Pk. | |
90 mm |