missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Adamant™ Unmodified Standard Silica Layers for TLC, UV254
Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.
81.05 € - 301.00 €
Specifications
Particle Size | 5 to 17 μm |
---|---|
Pore Size | 60 Å |
Type | Glass Plate |
Fluorescent Indicator | UV254 |
Pore Volume | 0.75 mL/g |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
10496532
|
Macherey-Nagel™
821025 |
10 x 20 cm | 50 Pk. |
203.00 €
Pack of 50 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10651363
|
Macherey-Nagel™
821030 |
20 x 20 cm | 25/Pk. |
181.00 €
Pack of 25 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10416352
|
Macherey-Nagel™
821005 |
2.5 x 7.5 cm | 100 Pk. |
250.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10191752
|
Macherey-Nagel™
821010 |
5 x 10 cm | 50 Pk. |
139.00 €
Pack of 50 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10779584
|
Macherey-Nagel™
821010.200 |
5 x 10 cm | 200 Pk. |
301.00 €
Pack of 200 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
10101762
|
Macherey-Nagel™
821015 |
5 x 20 cm | 100 Pk. |
230.00 €
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||||
10070542
|
Macherey-Nagel™
821020 |
10 x 10 cm | 25 Pk. |
81.05 €
Pack of 25 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
Increase separation efficiency and maximize resolution during TLC (thin-layer chromatography). Adamant™ Unmodified Standard Silica Layers for TLC, UV254, are available on glass plates with an optimized binder system and UV indicator.
- Adamant™ plates feature a newly developed binder system, which results in an outstanding hardness of the silica layer
- The plate can be easily labelled for clear identification
- The abrasion resistance prevents undesired changes or damage to the layer during transportation or handling
- A dust free plate allows convenient handling and avoids silica contamination of the TLC chamber
- With fluorescent indicator at 254nm
- 250μm layer thicknessSilica 60, specific surface (BET) ∼ 500 m2/g
- Mean pore size 60 Å
- Specific pore volume 0.75 mL/g,
- Particle size 5–17 μm
- Increased separation efficiency due to an optimized particle size distribution
- High suitability for trace analyses resulting from a UV indicator with increased brilliance and a low-noise background of the layer
- Available as glass plates
Specifications
5 to 17 μm | |
Glass Plate | |
0.75 mL/g | |
0.25 mm |
60 Å | |
UV254 | |
∼500 m2/g |