missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) GN-6 Membrane, 0.45 μm
Certified 0.45 μm membrane for microbiological analysis meets or surpasses regulatory specifications.
219.00 € - 895.00 €
Specifications
Color | White |
---|---|
Description | Bulk with Parchment Separators |
Material (Membrane) | Metricel Mixed Cellulose Ester |
Pore Size | 0.45 μm |
Sterilization Method | Gamma Irradiated |
Product Code | Brand | Type | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | No. per Pack | Price | Quantity & Availability | ||||
17184551
|
Cytiva (formerly Pall Lab)
66278 |
Gridded | 200/Pk. |
219.00 €
Pack of 200 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17124541
|
Cytiva (formerly Pall Lab)
66068 |
Gridded | 5 x 200/Pk. |
505.00 €
Pack of 1000 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
17154551
|
Cytiva (formerly Pall Lab)
66191 |
Gridded | 10 x 200/Pk. |
895.00 €
Pack of 2000 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
17174551
|
Cytiva (formerly Pall Lab)
66265 |
Plain | 200/Pk. |
242.00 €
Pack of 200 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||||
Description
- Designed for laboratory applications only
- Not approved for use in medical, clinical, surgical or other patient applications
- Gamma irradiated
Specifications
White | |
Metricel Mixed Cellulose Ester | |
Gamma Irradiated |
Bulk with Parchment Separators | |
0.45 μm | |
47 mm |