missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Headspace-Vial, Bevelled Crimp Neck, Clear Glass
Rounded or flat bottom.
29.00 € - 476.00 €
Specifications
Color | Clear |
---|---|
Material | Glass |
For Use With (Application) | Headspace |
Neck Style | Bevelled Crimp |
Packaging Type | CleanPack, Polypropylene Box |
Product Code | Brand | Volume (Metric) | Base Style | Marking Spot | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Base Style | Marking Spot | Price | Quantity & Availability | |||
10080822
|
Fisherbrand™
|
22 mL | Round Bottom |
51.65 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
10152512
|
Fisherbrand™
|
22.4 mL | Round Bottom | Yes |
29.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10663303
|
Fisherbrand™
|
9.4 mL | Round Bottom | No |
62.33 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
15552340
|
Fisherbrand™
|
21.2 mL | Flat Bottom | No |
476.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- Clear
- Glass
Specifications
Clear | |
Headspace | |
CleanPack, Polypropylene Box | |
ND20 |
Glass | |
Bevelled Crimp | |
100 |