Learn More
IKA™ Digital Color Squid Magnetic Stirrer
Small magnetic stirrer with glass surface with different flag motifs. Electronically controlled motor for more capacity.
Brand: IKA™ 0003671000
360.69 EUR valid until 2024-12-31
Use promo code "21909" to get your promotional price.
Code : 50
Additional Details : Weight : 0.94500kg
Description
- Maximum stirring capacity 1L
- Higher speed range from 0 to 2500rpm
- Digital LED speed display
- Outstanding chemical resistance due to glass top and synthetic bottom made of TPC-ET
- Recyclable materials
Compliance
Protection class according to DIN EN 60529 IP 54, cULus listed.
Specifications
0 to 2500 rpm | |
Glass | |
LED | |
4 w | |
115 mm | |
50/60 Hz | |
24 Months | |
White | |
IP54 | |
Magnetic Stirrer |
1 | |
1 L | |
100/240 V | |
45 mm | |
300 mA | |
DIN EN 60529 | |
TPC-ET | |
Electronically Controlled | |
5°C to 40°C | |
0.54 kg |