missing translation for 'onlineSavingsMsg'
Learn More

ETS-D5 Electronic Contact Thermometer

Ensures perfect temperature control without overshooting the set temperature, even in the case of quick heating. IKA™ ETS-D5 Electronic Contact Thermometer includes three patented operating modes to guarantee optimum adjustment to your working method.

Brand:  IKA 0003378000

Code : 50

Additional Details : Weight : 0.37350kg

Product Code. 10555243

  • 482.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

For use with all magnetic stirrers with contact thermometer bushing according to DIN 12878, Class 2 (i.e., IKA, Heidolph and Corning with adapter AD-C1). Ensures perfect temperature control without overshooting the set temperature, even in the case of quick heating.

Features

  • Optimized PID control
  • Reset function
  • Stainless-steel sensor, H-62
Three Operating Modes
  • A: Suitable for work with varying parameters (from -50° to 450°C); safety temperature adjustable
  • B: Suitable for series operation under uniform conditions
  • C: Suitable for unsupervised operation
Specifications
  • Temperature range: -50° to +450°C
  • Resolution: 0.01K
  • Measuring accuracy: ±0.2K + tolerance PT1000 (DIN IEC 751 Class A)
  • Heat control accuracy: ±0.1K
  • Control accuracy with sensor: ±0.5K
  • Immersion depth: 200mm
  • W × D × H: 82 × 22 × 83mm (without sensor)
  • Weight: 0.2kg
  • Permissible ON time: 100%
  • Permissible ambient temperature: 0° to 60°C
  • Permissible relative moisture: 80%
  • Protection class according to DIN EN 60529: IP 54
  • Voltage: 8-16V

All values are taken from the memory. This ensures perfect protection against inadvertent improper adjustment.

Specifications

Specifications

DIN EN 60529, IP 54
22 x 82 x 83 mm
0.1K (temperature)
Contact Thermometer
-50°C
Magnetic stirrers
200 mm
82 mm
22 mm
83 mm
0.2 kg
450°C
-50°C to +450°C
±2 + tolerance PT10000 (temperature) 0.5±K (heat control with medium)
Digital LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers