Learn More
IKA™ RET Basic Magnetic Stirrer
Set exact temperature and speed setting via digital display, even when switched off. IKA™ RET Basic Magnetic Stirrer includes a wide speed range from 0/50 to 1700rpm and integrated temperature control. Hot top indicator warns to prevent burns.
Brand: IKA™ 0003622000
1375.74 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 2.99700kg
Description
- Wide speed range from 0/50 - 1700 rpm
- Integrated temperature control
- Incl. PT 1000 temperature sensor (PT 1000.60)
- Exact temperature and speed setting via digital display, even when switched off
- Set safety temperature limit displayed digitally
- Hot Top indicator >> hot surface warning to prevent burns!
- Digital error code display
- With adjustable safety circuit of heating plate temperature (50 - 380 °C)
- Safety magnetic stirrer with heating, suitable for unsupervised operation
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- High level of safety thanks to improved heat control technology
- Enclosed assembly (IP 42) guarantees long service life
- Very broad temperature range (RT - 340 °C)
- Extremely fast heating times Electronic speed control
- High magnetic adhesion
- Incl. protection cover H 100
Specifications
50 to 1700 rpm | |
Stainless Steel | |
630 w | |
160 mm | |
230V 50/60Hz | |
Pt1000 temperature sensor and protective cover | |
RT to 340°C | |
2.5 kg |
1 | |
220-230/115/100 V | |
95 mm | |
135 mm | |
50/60 Hz | |
RET basic | |
Safety Magnetic Stirrer |