missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Imhoff Sedimentation Cones

Manufactured from styrene-acrylonitrile and complies with DIN 12672 standards. BRAND™ Imhoff Sedimentation Cones withstand temperatures up to 85°C. Screw cap at tip allows for drainage. Graduated to 100mL with ring mark at 1000mL.

Brand:  Brand™ 388000

39.27 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 10490422

  • 42.25 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Manufactured from styrene-acrylonitrile (SAN.)
  • Complies with DIN 12672 standards.
  • Screw cap at tip allows for drainage.
  • Graduated to 100mL with ring mark at 1000mL
  • Withstands temperatures up to 85°C.
Note: Accessory Rack is recommended (see 10048850).

TRUSTED_SUSTAINABILITY
Specifications

Specifications

SAN
With drainage screw cap, ring mark at 1000mL
to 100mL
Sedimentation Cone
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.