Learn More
IKA™ INC 125 FS Digital Incubator Shaker
The INC 125 FS digital is an incubator shaker designed for cell cultivation and microbiological applications. It stands out for its patented removable shaking platform, a feature that is not available in other similar devices.
Brand: IKA™ 0020117233
Additional Details : Weight : 70.00000kg
Description
- Patented removable shaker platform with 20 mm (optional 25 mm) shaking stroke
- Shaker platform can be partially pulled out for comfortable and tilt-proof loading
- Threaded grid on the platform allows for mounting of fixing clips or adhesive mats for different vessels and sizes
- Automatic temperature adjustment in decontamination mode with shaker platform detection
- Shaking stops automatically when door is opened
- Shaking and temperature control functions can be used independently
- Easy to clean interior with rounded corners and corrosion-resistant material
- Optional drip pan for safety in case of liquid overflow or increasing humidity
- Decontamination mode for disinfection and cross-contamination reduction
- Excellent temperature management and energy consumption thanks to good insulation and triple-glazed door with window
- Adjustable fan speed for internal air circulation
- Simple and intuitive operation with LCD display, large viewing window, and switchable interior lighting
- Versatile accessories for stacking and different trays available
- Services include changeable door hinge and IQ/OQ installation and operation qualification available on request.
Specifications
125 L | |
200/240 V | |
850 W | |
UK | |
50/60 Hz | |
415 mm | |
550 mm | |
550 mm | |
SP25 | |
INC 125 FS digital, Shaker platform SP25, Wire grid tray (chrome plated), Tilt protection (2/Cs), USB A-B Cable | |
6 | |
2+1 Year Warranty |
10 to 300 rpm | |
Ambient +8° to 80°C | |
Tempering Chamber | |
± 0.1 K | |
635 mm | |
720 mm | |
700 mm | |
70 kg | |
0.8 | |
None | |
0 to 100 d |