missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Incubating Mini Platform Shakers
Designed to heat and shake a variety of samples
Brand: Fisherbrand™
1634.00 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Additional Details : Weight : 13.32000kg
Requires : Choose from flask clamps, tube rack, microplate clamps or sticky mat
Description
- Microprocessor control: The variable speed microprocessor control provides consistent, uniform shaking action. Microprocessor will display last set-point and will restart if power is interrupted.
- PID temperature controller: Maintains precise temperature control from ambient +5°C to 65°C. Easy-to-use controls allow users to adjust temperature in 1°C increments.
- Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.
- LED display: Touch pad controls with easy-to-read, independent LED displays for temperature, speed and time allow operator to view all settings at once. Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been turned off.
- Temperature calibration mode: Allows user to calibrate unit to an external temperature device
- Applications: Cell cultures, bacterial suspensions, and hybridizations
Specifications
3 mm | |
150 to 1200 rpm | |
Ambient +5° to 65°C | |
CE | |
LED | |
80% | |
1 sec. to 9999 min. |
3.6 kg | |
230 V, 2.5 A, 450 W | |
8 lb. | |
16.3 x 11.5 x 12.4 in. (415 x 293 x 315 mm) | |
Cell cultures, bacterial suspensions and hybridizations | |
Aluminum Platform |