missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Unhooded Coverall with Bound Neck
277.20 EUR valid until 2024-12-31
Use promo code "22918" to get your promotional price.
277.20 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "22918" to get your promotional price.
277.20 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Available in sizes S to XXXL
- Clean-processed and gamma-sterilized
- Bound internal seams. Elasticated waist at back for good fit
- Tyvek™ covered elasticated thumb loops
- Tunneled elastication at wrists and ankles
- Front zipper closure
- Storm flap
Specifications
Product Type | Cleanroom Coveralls |
Size | X-Large |
Material | HDPE |
Color | White |
Disposable | Single-use |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper |
Seam Type | Bound |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'