Learn More
Micronova™ Isolator Tool and Covers
The angled head adapter with a 360° swivel works with a range of mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and controlled environments.
Brand: Micronova™ ITC11-9NS
Code : 04
Additional Details : Weight : 1.00000kg
Description
Slips over QDIT and QPIT series mop adapters. Micronova™ Isolator Tool™ Covers are washable, autoclavable, and resuable.
The Micronova Isolator Tool is available with a choice of stainless steel or plastic plates and the mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing. Designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach.
- Isolator tool with choice of covers
- Ergonomic cleaning for isolators, hoods, RABS and other small equipment
- Modular and extendable handles fit through small passes and expand reach
- 360° swivel, angled head adapter for easy application of cleaning agent
- The stainless steel adapter (QDIT) is designed for use with SSU series QD handles
- The plastic adapter (QPIT) is designed for use with ACME threaded handles
- Covers available in a variety of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
22.9 x 5.1 cm (9 x 2 in.) | |
White | |
22.9 cm | |
5.1 cm | |
Chemicals | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Textured Polyester, Polysorb |
Isolator Cleaning Tool Cover | |
9 in. | |
Autoclavable | |
2 in. | |
No | |
QDIT and QPIT Series Cleanroom Mop Adapters |