missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns
Ideal for medium-pressure chromatography with aqueous mobile phases
735.00 €
Specifications
Type | Chromatography Column |
---|---|
For Use With (Application) | Medium pressure chromatography with aqueous mobile phases |
Temperature (Metric) Range | 0 to 50°C |
Pore Size | 20 μm |
Material | Borosilicate Glass Type I Class A |
Product Code | Brand | Column Capacity | Diameter (Metric) Inner | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Diameter (Metric) Inner | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
12716788
|
DWK Life Sciences
420830-3010 |
147 mL | 25 mm | 300 mm | 75.41 psi |
735.00 €
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
Ideal for medium-pressure chromatography with aqueous mobile phases
- Threaded
- Feature PTFE-shielded O-rings and end fittings
- PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
- Solvents contact only PTFE and borosilicate glass surfaces
Specifications
Chromatography Column | |
0 to 50°C | |
Borosilicate Glass Type I Class A | |
1/4-28 Flangeless fitting | |
Ethylene Oxide, 2N NaOH or 100% Ethanol |
Medium pressure chromatography with aqueous mobile phases | |
20 μm | |
HDPE | |
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules |