missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets
Irradiation sterilized and suitable for tissue culture work.
70.60 € - 221.00 €
Specifications
Calibrated | Yes |
---|---|
Certifications/Compliance | ASTM E934 |
Material | Plastic |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Negative Graduations | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Negative Graduations | Graduations | Price | Quantity & Availability | |||
16458965
|
DWK Life Sciences
56900-1110 |
1 mL | 0.3 mL | 0.1 mL |
221.00 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
16468965
|
DWK Life Sciences
56900-11100 |
1 mL | 0.3 mL | 0.01 mL |
221.00 €
Pack of 1000 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
16448965
|
DWK Life Sciences
56900-10110 |
10 mL | 3 mL | 0.1 mL |
125.00 €
Pack of 200 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
16488965
|
DWK Life Sciences
56900-25210 |
25 mL | 10 mL | 0.2 mL |
175.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
16408975
|
DWK Life Sciences
56900-5110 |
5 mL | 2 mL | 0.1 mL |
70.60 €
Pack of 200 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
16498965
|
DWK Life Sciences
56900-50510 |
50 mL | 10 mL | 0.5 mL |
218.00 €
Pack of 100 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||
16478965
|
DWK Life Sciences
56900-21100 |
2 mL | 0.3 mL | 0.01 mL |
200.00 €
Pack of 500 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
- Standard tips are 1.5mm diameter.
Order Info
Paper/plastic individual wraps overpacked in dispensing shelf packs
Compliance
Designed from ASTM™ E 934.
Specifications
Yes | |
Plastic | |
Yes | |
Serological Pipet |
ASTM E934 | |
Sterile | |
Individually Wrapped | |
Single-use |