missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ M3 Certified Sterile Pleat-Style Face Mask with Ties
Sterile pleat-style masks with high bacterial and particle filtration, suitable for EU GMP ISO 5 Class A sterile cleanrooms. Latex- and silicone-free masks reduce contamination with a low-lint polyethylene film outer layer and Bicosof™ inner fabric.
248.00 € - 405.00 €
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Material | Polyethylene |
Size | Standard |
Sterility | Sterile |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11715505
|
Kimberly-Clark Professional™
62467 |
18 cm ties |
405.00 €
Pack of 200 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
11393892
|
Kimberly-Clark Professional™
62494 |
23 cm ties |
248.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
Description
- Bacterial and particle filtration to avoid contamination
- Suitable for use in EU GMP ISO 5 Class A sterile cleanrooms environments and laboratories, and provided with supporting technical information to demonstrate regulatory compliance
- Available as white, sterile face masks and with intuitive and comfortable ties
- Constructed from a low-lint polyethylene film outer layer and secure Bicosof™ inner fabric for enhanced protection
- Contain no natural rubber latex or silicone, reducing the risks of skin irritation for the wearer
Specifications
Cleanroom Face Mask | |
Polyethylene | |
Sterile | |
Yes |
White | |
Standard | |
ISO 14001, ISO 9001; CE Simple; Industrial Use Only |