missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Xtra™ Ambidextrous Gloves
20.86 EUR valid until 2024-12-31
Use promo code "21912" to get your promotional price.
7.82 EUR valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Use promo code "21912" to get your promotional price.
7.82 EUR valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425,
- EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection,
- EN 374-4:2003 Resistance to degradation by chemicals,
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Industry-leading extra-length gloves offering unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static testedto protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | ISO 14001, ISO 9001; Food Contact Certified; EN 374-1:2003; EN 374-2: 2003 Microorganisms Protection; 0120; Category III PPE - CE Complex |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'