missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Super-Clear™ Lens Cleaning Tissue Station
293.00 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
293.00 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "22912" to get your promotional price.
293.00 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Click to view available options
Includes:
A Bottle of Lens Cleaning Solution and 400 tissues
Description
- Anti-static and anti-fog
- For CR39, polycarbonate and glass lenses
- Contains 473mL pump and bottle of cleaning fluid
- Contains 1500 sheets of disposable, pre-moistened lens cleaning paper
Specifications
Description | Cleaning Station |
Product Type | Lens Cleaning Station |
Includes | A Bottle of Lens Cleaning Solution and 400 tissues |
No. per Pack | 1 Ea. |
Silicone Free | Yes |
Disposable | Single-use |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'