missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methanol, 99.9%, for HPLC gradient grade, Thermo Scientific Chemicals
71.57 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Use promo code "21742" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Specifications
Melting Point | -98.0°C |
Absorbance | (1 cm cell vs HPLC−grade water), (1 cm cell vs HPLC−grade water) at 0nm, 0.005 max. at 250nm, 0.005 max. at 260nm, 0.01 max. at 240nm, 0.05 max. at 230nm, 0.1 max. at 220nm, 0.2 max. at 210nm |
Color | Colorless |
Acidity | 0.0002 meq/g max. |
Alkalinity | 0.0002 meq/g max. |
Density | 0.7910g/mL |
Boiling Point | 64.7°C |
Quantity | 2.5 L |
Flash Point | 12°C |
Packaging | Glass Bottle |
Show More |
Safety and Handling
Product Identifier
- Methanol
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P240-Ground/bond container and receiving equipment.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'