missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) MicroFunnel™ Filters Funnel with GN-6 Membrane
Ready-to-use, sterile and individually packaged MicroFunnel filter funnels reduce chances of cross contamination.
235.00 € - 2236.98 €
Specifications
Pore Size | 0.45 μm |
---|---|
Sterility | Sterile |
Material (Membrane) | GN-6 Metricel Mixed Cellulose Ester |
Product Code | Brand | Quantity | Packaging Type | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Packaging Type | Capacity (Metric) | Price | Quantity & Availability | |||
17174401
|
Cytiva (formerly Pall Lab)
4801 |
50/Pk. | Bulk | 100 mL |
268.00 €
Pack of 50 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
17164401
|
Cytiva (formerly Pall Lab)
4800 |
50/Pk. | Individually Wrapped | 100 mL |
354.00 €
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||
17194411
|
Cytiva (formerly Pall Lab)
4815 |
20/Pk. | Individually Wrapped | 300 mL |
235.00 €
Pack of 20 |
In Stock
Log in to see stock. |
|||
17194401
|
Cytiva (formerly Pall Lab)
4804 |
200/Pk. | Individually Wrapped | 100 mL |
2236.98 €
Pack of 200 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
Description
- Easy squeeze removal of funnel to access membrane – no twisting means less RSI and membrane tearing
- Proven membrane performance
- For research use only
Specifications
0.45 μm | |
Sterile | |
GN-6 Metricel Mixed Cellulose Ester |