missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Minisart™ RC Syringe Filters
Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.
87.30 € - 1670.00 €
Specifications
Disposable | Single-use |
---|---|
Material | Regenerated Cellulose |
Sterility | Non-sterile |
Housing Material | Polypropylene |
Inlet Style | Female Luer Lock |
Product Code | Brand | Diameter (Metric) | Pore Size | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Hold up Volume (After Air Purge) | Quantity | Price | Quantity & Availability | ||
10712712
|
Sartorius
17761----------K |
15 mm | 0.2 μm | 150 μL | 50/Pk. |
139.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
11776035
|
Sartorius
17761----------Q |
15 mm | 0.2 μm | 150 μL | 500/Pk. |
930.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
15902590
|
Sartorius
17761----------R |
15 mm | 0.2 μm | 150 μL | 1000/Pk. |
1670.00 €
Pack of 1000 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
10189650
|
Sartorius
17762----------K |
15 mm | 0.45 μm | 10 μL | 50/Pk. |
144.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
11516244
|
Sartorius
17762----------Q |
15 mm | 0.45 μm | 10 μL | 500/Pk. |
1070.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
10654471
|
Sartorius
17764----------K |
25 mm | 0.2 μm | 150 μL | 50/Pk. |
142.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
10710432
|
Sartorius
17765----------K |
25 mm | 0.45 μm | 150 μL | 50/Pk. |
142.00 €
Pack of 50 |
In Stock
Log in to see stock. |
||
10087820
|
Sartorius
17765----------Q |
25 mm | 0.45 μm | 150 μL | 500/Pk. |
1170.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
10282121
|
Sartorius
17821----------K |
4.0 mm | 0.2 μm | 5 μL | 50/Pk. |
87.30 €
Pack of 50 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
10169800
|
Sartorius
17821----------Q |
4.0 mm | 0.2 μm | 5 μL | 500/Pk. |
795.00 €
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||
10519441
|
Sartorius
17822----------K |
4.0 mm | 0.45 μm | 5 μL | 50/Pk. |
113.52 €
Pack of 50 |
In Stock
Log in to see stock. |
||
10372861
|
Sartorius
17822----------Q |
4.0 mm | 0.45 μm | 5 μL | 500/Pk. |
795.00 €
Pack of 500 |
In Stock
Log in to see stock. |
||
10211371
|
Sartorius
17764----------Q |
25 mm | 0.2 μm | 150 μL | 500/Pk. |
1010.00 €
Pack of 500 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||
Description
Combines rapid small volume particle removal filtration with maximum user convenience. Sartorius Minisart™ RC Syringe Filters utilize a regenerated cellulose membrane for clarification of small volume samples. Choose from 0.2 and 0.45μm pore sizes in 15, 25 and 4mm diameter filters.
Simple, rapid and reliable filtration- Contains a hydrophilic, solvent-resistant regenerated cellulose (RC) membrane
- Better compatibility with aqueous solutions and solvent mixtures than competitors
- High flow rate for rapid small volume particle removal with no leakage
- Ideal for sample cleaning and particle removal for the HPLC or GC analysis
- Polypropylene housing
- Optimized for filtration prior to analytics
- Withstands even harsh solvents and chemicals
- Almost free of leachables and extractables
- Female luer lock inlet with a male luer slip outlet
- Complete, ready-to-connect filter units are easy to handle
- Universal fit on standard syringes
- Disposable, single-use units are an economical option
- Proven quality and 100% tested during manufacture
- Non-sterile options can be sterilized via ethylene oxide, gamma irradiation and autoclaving
Specifications
Single-use | |
Non-sterile | |
Female Luer Lock | |
Bulk | |
Syringe Filter |
Regenerated Cellulose | |
Polypropylene | |
Male Luer Slip | |
4.5bar |