Learn More
IKA™ MS 3 Digital Vortex Mixer
Works with all small vessels and microtiter plates. IKA™ MS 3 Digital Vortex Mixer is a compact, universal small shaker with a wide range of attachments and two operating modes for attachment detection.
Brand: IKA™ 0003319000
872.76 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 50
Additional Details : Weight : 3.62500kg
Description
Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates- Wide range of attachments
- Attachment detection
- Timer with countdown function
- Continuous or touch operation (with standard attachment)
- Two operating modes: Mode A (safe mode with attachment detection) the maximum speed of 3.000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1.300 rpm. Mode B (without attachment detection)
- A speed of 3,000 rpm is possible with all attachments, depending on the application (see accessory list in the manual).
- Stable in all speed ranges
- Sturdy zinc die cast casing
Specifications
100/240 V | |
800 mA | |
50/60 Hz | |
205 mm | |
148 mm | |
MS 3 | |
IP 21 |
20 W | |
Digital Vortex Mixer | |
Zinc die-cast casing | |
63 mm | |
2.9 kg | |
Mixing/shaking vessels and microtiter plates | |
Attachment detection (Mode A), Without attachment detection (Mode B) |