Learn More
Thermo Scientific™ mySPIN™ 6 Mini Centrifuge
Our most compact centrifuge, the mySPIN 6 mini centrifuge, is ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microcentrifuge tubes.
Brand: Thermo Scientific™ 75004061
407.72 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.35000kg
Description
Bring efficiency and user comfort to your lab stations with the Thermo Scientific mySPIN 6 mini centrifuge. Ergonomic design, tool-free rotors, and quick-spin options make it fast and easy to use. Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (2.0, 1.5, 0.5, 0.2 mL) for customized use.
- Small footprint for efficient use of lab space
- Easy operation and palm-shaped lid for left- or right-handed users
- Quick-spin feature
- Quiet operation, low vibration
- Safety features including unit will not operate without lid in place for safety
- Includes 2 rotors to accommodate 0.2, 0.5, 1.5, 2.0 mL microcentrifuge tubes and PCR strip tubes
- Tool-free, quick rotor exchange
Specifications
6 x 2 mL | |
2,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
mySPIN 6 Mini Centrifuge | |
2 Years | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
1.6 lb. (0.74 kg) | |
50/60 Hz |
6,000 rpm | |
51-53 dB(A) | |
CSA, CE, UL | |
6 x 1.5/2.0mL tube rotor, 16 x 0.2mL tube rotor (singles or 2 x 8 strip), 6 tube adapters 0.2mL, 6 tube adapters 0.5mL, storage case for rotors and adapters, tube rack, universal power adapter 110-240V 50/60 Hz, with 4 interchangeable plug type | |
110/240 V 50/60 Hz with 4 interchangeable plug adapters | |
No | |
4.1 x 5.0 x 6.0 in. (10.4 x 12.8 x 15.3 cm) | |
Thermo Scientific | |
110/240 V |