Learn More
Thermo Scientific™ Screw Top Vial Racks
Efficiently hold and organize vials while using them or for storage. Save space by stacking the 50 or 100 plastic vial racks on top of each other.
Brand: Thermo Scientific™ C4015-25
22.65 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 17
Additional Details : Weight : 0.11700kg
Description
Store vials efficiently with Thermo Scientific™ National 4mL Screw Top Vial Racks, stackable for even more space savings.
- Racks feature alphanumeric indexing for easier vial identification
- Polypropylene vial racks are resistant to most solvents
50 and 100 vial capacity racks available.
Specifications
Vial Rack | |
Clear | |
Polypropylene | |
Square | |
4 mL Vials |
Vial Rack | |
Vials | |
50 | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.