missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Natural Convection Hot Air Sterilizer with TwinDISPLAY
For sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrognisation
4860.00 €
Specifications
Certifications/Compliance | CE, cUL, DVE, EAC |
---|---|
Type | Natural Convection Hot Air Sterilizer |
Display | TFT |
For Use With (Application) | Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12895853
|
Memmert™
SF260PLUS |
256 L |
4860.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
The Memmert steriliser S complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of a Memmert hot air steriliser is possible anytime. Combined with the user-ID function the optional process-controlled, electromagnetic door lock of appliances with model variant TwinDISPLAY is the icing on the cake in terms of safety in the laboratory. Each Memmert hot air steriliser S is classified as class IIb medical device.- Temperature range up to +250 °C
- 8 model sizes (32 to 749 litres volume)
- 2 model variants: SingleDISPLAY and TwinDISPLAY
- Natural convection or forced air circulation N/F
- Medical device class IIb according to European Medical Devices Directive 93/42/EEC
Specifications
CE, cUL, DVE, EAC | |
Natural Convection Hot Air Sterilizer | |
TFT | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation |