missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UN with Natural Convection & TwinDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
2175.00 € - 7342.68 €
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Natural |
Temperature (Metric) | 20°C to 300°C |
Type | Heating Oven |
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | No. of Shelves | Price | Quantity & Availability | ||||
12616987
|
Memmert™
UN30PLUS |
32 L | 3 |
2175.00 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12636987
|
Memmert™
UN55PLUS |
53 L | 4 |
2255.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
12656987
|
Memmert™
UN75PLUS |
74 L | 6 |
2510.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
12606997
|
Memmert™
UN110PLUS |
108 L | 5 |
2880.00 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12646997
|
Memmert™
UN160PLUS |
161 L | 8 |
3585.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12686997
|
Memmert™
UN260PLUS |
256 L | 9 |
4285.00 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
12627007
|
Memmert™
UN450PLUS |
449 L | 8 |
5525.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
12667007
|
Memmert™
UN750PLUS |
749 L | 14 |
7342.68 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UNplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Natural | |
Heating Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
3 years |